Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Non-Metallic, White

Item #: 0340510

Cat #: PSB37550WH

UPC: 092326130370

$ 14.12 EA
Company wide:
0 in stock
Documents & Guides
TYM PSB37550WH 1G FS BOX

Overview

TYM PSB37550WH 1G FS BOX

Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.

Also known as: 092326130370, PSB37550WH, TYMPSB37550WH

Features & Benefits

  • Durable high impact PVC construction
  • Can be used with 1/2 in. or 3/4 in. conduit
  • Includes 3/4 in. closure plugs and reducer bushings
  • Mounting hardware included
  • Multi-lingual instructions in each package

Specifications

Material: Plastic
Gangs: 1
Color: White
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Material: Plastic
Color: White
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 3