Fitting, Horizontal Tee, 4" x 4" (100mm

Item #: 0340507

Cat #: FRT4X4YL

UPC: 074983842001

Call for price
Company wide:
0 in stock
Attaches to 4x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC4YL.

Overview

Attaches to 4x4 channel and/or fittings to create a 90° horizontal branch from straight horizontal runs. Accepts optional split cover FRTSC4YL.
Also known as: 074983842001, FRT4X4YL, PDTFRT4X4YL

Specifications

Type: Horizontal Tee
Width: 4 in
Height: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee
Height: 4 in
Color: Yellow
Width: 4 in
Material: PVC
Family / Style: FiberRunner®