This product has been discontinued.

Fitting, Outside Vertical 90o, 4" x 4" (
Item #: 0340504
Cat #: FROVRA4X4YL
UPC: 074983842605
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Attaches to 4x4 channel and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC4YL.
Overview
Attaches to 4x4 channel and/or fittings to create a 90° vertical turn down from a straight horizontal run. Accepts optional split cover FROVRASC4YL.
Also known as: 074983842605, FROVRA4X4YL, PDTFROVRA4X4YL
Specifications
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 90° Vertical Outside |
| Width: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 90° Vertical Outside |
| Height: | 4 in |
| Angle: | 90° |
| Family / Style: | FiberRunner® |