Channel Cover, Hinged, Snap-On, 4" x 4"

Item #: 0340503

Cat #: FRHC4YL6

UPC: 074983841448

$ 24.54 FT
Company wide:
0 in stock
Optional snap-on hinged cover for channel FR4X4YL6. Hinge feature enables positioning of cover at angles between 30° to 90°.

Overview

Optional snap-on hinged cover for channel FR4X4YL6. Hinge feature enables positioning of cover at angles between 30° to 90°.
Also known as: 074983841448, FRHC4YL6, PDTFRHC4YL6

Specifications

Width: 4 in
Material: PVC
Length: 6 ft
Color: Yellow
Family / Style: FiberRunner®
Type: Hinged Straight Channel Cover
Width: 4 in
Length: 6 ft
Family / Style: FiberRunner®
Material: PVC
Color: Yellow
Type: Hinged Straight Channel Cover