N16R-FIRE-ALARM LID

Item #: 0340495

Cat #: 1020515

UPC:

$ 102.19 EA
Company wide:
0 in stock
Documents & Guides
CHR N16R FIRE ALARM LID CHR N16R MARKED " FIRE ALARM"

Overview

CHR N16R FIRE ALARM LID CHR N16R MARKED " FIRE ALARM"
Also known as: 1020515, OLD1020515

Specifications

Material: Concrete
Width: 20 in
Height: 10 in
Material: Concrete
Height: 10 in
Width: 20 in