
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm
Item #: 0340461
Cat #: Q13138PCE
UPC: 783510140496
$ 77.76 EA
Company wide:
19
in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm, Polycarbonate
Overview
Junction Box, NEMA 4x, Screw Cover, 125 x 125 x 74mm, Polycarbonate
QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510140496, Q13138PCE, HOFQ13138PCE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate |
| Width: | 125 mm |
| Depth: | 74 mm |
| Height: | 125 mm |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Width: | 125 mm |
| Height: | 125 mm |
| Material: | Polycarbonate |
| Depth: | 74 mm |