Powertite Plug Cap for 60 Amp ACP Plugs

Item #: 0340394

Cat #: AE648

UPC: 781381130004

Company wide:
0 in stock
Documents & Guides
Powertite Plug Cap for 60 Amp ACP Plugs, 3 W, 4 P

Overview

Powertite Plug Cap for 60 Amp ACP Plugs, 3 W, 4 P
Also known as: 781381130004, AE648, APPAE648

Specifications

Type: Plug Cap
Mounting: Box
Type: Plug Cap
Mounting: Box