Pin & Sleeve Plug, 30A, 600VAC/250VDC, 4P3W

Item #: 0340393

Cat #: AEP3461

UPC: 781381136006

Company wide:
0 in stock
Documents & Guides
Watertight Pin & Sleeve Plug, 30 Amps, 600VAC/250VDC, 4-Pole 3-Wire

Overview

Watertight Pin & Sleeve Plug, 30 Amps, 600VAC/250VDC, 4-Pole 3-Wire
Also known as: 781381136006, AEP3461, APPAEP3461

Specifications

Volts DC: 250
Color: Metallic
Amps: 30
Type: Plug
Volts AC: 600
Material: Aluminum
Volts DC: 250
Amps: 30
Volts AC: 600
Color: Metallic
Type: Plug
Material: Aluminum