40 Ul 6 X 22 1/2 X 48 Pxb

Item #: 0340156

Cat #: 7522480600

UPC:

$ 246.85 EA
Company wide:
0 in stock
Documents & Guides
Pvc 6" 22 1/2 Deg X 48" Radiu s Schedule 40 Elbow

Overview

Pvc 6" 22 1/2 Deg X 48" Radiu s Schedule 40 Elbow
Also known as: 7522480600, 6P2212X48

Specifications

No Specifications Available