Lamp, Replacement, Halogen, 120VAC, For use with 50 Series Beacons.

Item #: 0340016

Cat #: 50LMP-40WH

UPC: 782640254448

$ 38.94 EA
Company wide:
7 in stock
Documents & Guides
Replacement Lamp, Halogen, 120V AC, Base: DC Bayonet (BA15d). For use with 50 Series Beacons.

Overview

Replacement Lamp, Halogen, 120V AC, Base: DC Bayonet (BA15d). For use with 50 Series Beacons.
Also known as: 782640254448, 50LMP-40WH, EDW50LMP40WH

Specifications

Color: Clear
Volts AC: 120
Wattage: 40
Color: Clear
Wattage: 40
Volts AC: 120