Channel, 4" x 4" (100mm x 100mm), 6', Fi

Item #: 0339849

Cat #: FR4X4BL6

UPC: 074983450824

$ 34.84 FT
Company wide:
0 in stock
Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR4BL-X, hinged cover FRHC4BL6 or split hinged cover FRSHC4BL6. Use QuikLock Coupler FRBC4X4BL to attach channel and/or fittings.

Overview

Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR4BL-X, hinged cover FRHC4BL6 or split hinged cover FRSHC4BL6. Use QuikLock Coupler FRBC4X4BL to attach channel and/or fittings.
Also known as: 074983450824, FR4X4BL6, PDTFR4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Length: 3 3/4 in
Material: PVC
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Material: PVC
Width: 4 in
Length: 3 3/4 in
Family / Style: FiberRunner®