Patch Cord

Item #: 0339640

Cat #: NK6APC5YL

UPC: 074983961979

$ 15.20 EA
Company wide:
0 in stock
Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., Yellow UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., Yellow UTP cable.
Also known as: 074983961979, NK6APC5YL, PDTNK6APC5YL

Specifications

Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Length: 5 ft
Conductors: 4 Pair
Material: Copper
Color: Yellow