EDW MR199X14/C DPDT 120VAC RELAY MN

Item #: 0339421

Cat #: MR199X14/C

UPC: 793017002678

Company wide:
0 in stock
Documents & Guides
EDW MR199X14/C DPDT 120VAC RE

Overview

EDW MR199X14/C DPDT 120VAC RE
Also known as: 793017002678, MR199X14/C, EDWMR199X14C

Specifications

Type: DPDT
Volts AC: 120
Type: DPDT
Volts AC: 120