8" Grip Tie - 0.5" Wide - Yellow

Item #: 0339235

Cat #: 854-44362

UPC: 089306163954

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie Strap, 8.0" x 0.5", PA6/PP, Yellow

Overview

Grip Tie Strap, 8.0" x 0.5", PA6/PP, Yellow

The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.

Also known as: 089306163954, 854-44362, TYNGT.50X84P2

Specifications

Color: Yellow
Color: Yellow