6" Grip Tie - .5" Wide - Green

Item #: 0339230
Cat #: 854-44348
UPC: 089306163855
$ 1.22 EA
Company wide:
0 in stock
Documents & Guides
Grip Tie Strap, 6.0" x .5", PA6/PP, Green

Overview

Grip Tie Strap, 6.0" x .5", PA6/PP, Green
The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.
Also known as: 089306163855, 854-44348, TYNGT.50X65P2

Specifications

Customer Reviews

No reviews for this product
(0)