Meter Enclosure, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 4X, Flush Mount

Item #: 0339228

Cat #: UG204 F SS

UPC: 782051260007

$ 579.31 EA
Company wide:
10 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed. HxWxD: 17" x 14 x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed. HxWxD: 17" x 14 x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.

Also known as: 782051260007, UG204 F SS, CIRUG204FSS

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1