Wallplate, Telephone Jack, White

Item #: 0339201

Cat #: 40949-W

UPC: 078477277881

Call for price
Company wide:
0 in stock
Documents & Guides
Wallplate, Telephone Jack, WhiteWallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: White.

Overview

Wallplate, Telephone Jack, WhiteWallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: White.
Also known as: 078477277881, 40949-W, LEV40949W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1