Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Ivory

Item #: 0339197

Cat #: 40949-I

UPC: 078477277874

$ 0.78 EA
Clearance
Price good while supplies last
Company wide:
140 in stock
Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Ivory.

Overview

Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Ivory.

6P4C models feature lead-frame design for improved reliability and simple installation, Decora inserts are compatible with Decora wallplates and Decora Plus screwless wallplates

Also known as: 078477277874, 40949-I, LEV40949I

Specifications

Color: Light Almond, Ivory
Mounting: Box
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond, Ivory
Gangs: 1
Connector Type: 6P4C
Mounting: Box
Number of Ports: 1