20A 4-In-1 Hospital Grade Surge Protected Receptacle, 5-20R, Orange

Item #: 0339088

Cat #: 8490-IG

UPC: 078477851494

$ 111.15 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge W/ Indicator Light, Side Wired, Steel Strap - Orange

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge W/ Indicator Light, Side Wired, Steel Strap - Orange
Also known as: 078477851494, 8490-IG, LEV8490IG

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20