20 Amp Hospital Grade Plug, 125V, 5-20P, White, Python

Item #: 0339066

Cat #: 8356-V

UPC: 078477055205

$ 9.10 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding, Python - White

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding, Python - White

20 Amp, 125 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Python, White

Also known as: 078477055205, 8356-V, LEV8356V

Specifications

Type: Grounding, Grounding Clip, Plug, Hospital Grade, Straight Blade Plug
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20P
Type: Grounding, Grounding Clip, Plug, Hospital Grade, Straight Blade Plug
Amps: 20
NEMA Configuration: 5-20P
Volts AC: 120
Color: White