Tvss 4 In 1 20acom Wh

Item #: 0338972
Cat #: 5490-W
UPC: 078477843581
$ 84.72 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap, - White

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap, - White
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, 4-In-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge w/ Indicator Light, Side Wired, Steel Strap, - White
Also known as: 078477843581, 5490-W, LEV5490W

Specifications

Material: Polycarbonate, Nylon
Type: Grounding Clip
Color: White
Material: Polycarbonate, Nylon
Color: White
Type: Grounding Clip

Customer Reviews

No reviews for this product
(0)