15A 4-in-1 Receptacle, White

Item #: 0338962

Cat #: 5480-W

UPC: 078477843529

$ 94.86 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap, - White
Also known as: 078477843529, 5480-W, LEV5480W

Specifications

Type: Industrial Grade, Straight Blade
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Industrial Grade, Straight Blade
Color: White
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125