Harsh Environment Safety Switch With Receptacle

Item #: 0338945

Cat #: DH363FD3WRK

UPC: 782113391397

Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, M-r-s (russellstoll) Max-gard Receptacle

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, NEMA 12, M-r-s (russellstoll) Max-gard Receptacle
Also known as: 782113391397, DH363FD3WRK, CUTDH363FD3WRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12