2571619

Item #: 0338921

Cat #: HF1348414

UPC: 783510344924

$ 1343.95 EA
Company wide:
0 in stock

Overview

UL12 13IN FF 48V 7035

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510344924, HF1348414, HOFHF1348414

Specifications

Color: Light Gray
Material: Plastic
Height: 10.500 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Light Gray
Height: 10.500 in
Width: 12.820 in
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in