Type 12 Lay-In Wireway, Hinged Cover, 12" x 6" x 36", Steel, Gray
Item #: 0338909
Cat #: F126L36
UPC: 783510187507
$ 898.38 EA
Company wide:
0
in stock
Documents & Guides
Type 12 Lay-In Hinged Cover Wireway, Straight Section, 12 x 12 x 36 Inch, Steel, Gray
Overview
Type 12 Lay-In Hinged Cover Wireway, Straight Section, 12 x 12 x 36 Inch, Steel, Gray
Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.
Also known as: 783510187507, F126L36, HOFF126L36
Features & Benefits
- Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
- This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling
Specifications
| Width: | 12 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Height: | 6 in |
| Length: | 36 in |
| Material: | Steel |
| Width: | 12 in |
| Color: | Gray |
| Length: | 36 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Height: | 6 in |
| Material: | Steel |