IP54 4 IN FILTER FAN 48V 9011

Item #: 0338904

Cat #: HF0448413

UPC: 783510343545

$ 319.99 EA
Company wide:
0 in stock

Overview

IP54 4 IN FILTER FAN 48V 9011

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510343545, HF0448413, HOFHF0448413

Specifications

Material: Plastic
Depth: 3.150 in
Finish: Smooth Matte
Color: Graphite Black
Height: 4.420 in
Width: 4.440 in
Material: Plastic
Finish: Smooth Matte
Height: 4.420 in
Depth: 3.150 in
Color: Graphite Black
Width: 4.440 in