1
more

Breaker, Bolt On, 60A, 3P, 240VAC, Type QBHW, 22 kAIC, CB
Item #: 0338898
Cat #: QBHW3060HS
UPC: 786679852828
$ 2236.12 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Overview
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679852828, QBHW3060HS, CUTQBHW3060HS
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 60 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |