15 Amp Connector, 125V, 5-15R, Nylon, Black, Python

Item #: 0338896

Cat #: 5259-VB

UPC: 078477055052

$ 11.21 EA
Company wide:
177 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - Black.

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Python - BLACK

Also known as: 078477055052, 5259-VB, LEV5259VB, Hubbell Plug, Female Cord Cap

Specifications

Type: Grounding, Connector, Industrial Grade, Python
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Industrial Grade, Python
Color: Black
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R