100 Amp, 125 Volt Plug, Watertight

Item #: 0338838
Cat #: 3100P4W
UPC: 078477838884
Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 125 Volt 3-Phase, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Yellow.

Overview

100 Amp, 125 Volt 3-Phase, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Yellow.
100 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Yellow
Also known as: 078477838884, 3100P4W, LEV3100P4W

Specifications

Poles: 2
Volts AC: 120
Amps: 100
Type: Plug
Color: Yellow
Poles: 2
Amps: 100
Color: Yellow
Volts AC: 120
Type: Plug

Customer Reviews

No reviews for this product
(0)