15 Amp, 125 Volt, Angle grounding Plug, White

Item #: 0338807

Cat #: 515AN

UPC: 078477842942

$ 8.06 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, 125 Volt, Angle grounding Plug, White

Overview

15 Amp, 125 Volt, Angle grounding Plug, White
Also known as: 078477842942, 515AN, LEV515AN

Specifications

NEMA Configuration: 5-15P
Amps: 15
Type: Plug, Straight Blade
Color: White
Material: PVC
Volts AC: 125
NEMA Configuration: 5-15P
Type: Plug, Straight Blade
Material: PVC
Amps: 15
Color: White
Volts AC: 125