Pn&sl Conn 30a W

Item #: 0338800

Cat #: 430C12W

UPC: 078477838716

Company wide:
0 in stock
Documents & Guides
30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Orange

Overview

30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Orange

30 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Orange

Also known as: 078477838716, 430C12W, LEV430C12W

Specifications

Material: Valox
Type: Watertight Connector
Color: Orange
Material: Valox
Color: Orange
Type: Watertight Connector