Disconnect Enclosure, NEMA 4X, Hinge Cover, 36 x 32 x 10", Stainless Steel

Item #: 0338765

Cat #: CDSC363210SSR

UPC: 783510346164

$ 5290.06 EA
Company wide:
0 in stock
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 36 x 32 x 10 Inch, Stainless Steel 304 With Brushed Finish

Overview

Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 36 x 32 x 10 Inch, Stainless Steel 304 With Brushed Finish

nVent Hoffman's Concept Wall Mount Disconnect Enclosure is for use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Each Concept with Quarter-Turn Latches Disconnect Enclosure is furnished with adjustable door interlock bracket fastened to door, door latching system (2-point or 3-point) installed on door, instructions to locate and install disconnect, hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealing washers for mounting holes.

Also known as: 783510346164, CDSC363210SSR, HOFCDSC363210SSR

Specifications

Depth: 10 in
Width: 32 in
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Width: 32 in
Height: 36 in
Material: Stainless Steel 304