Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, 36x32x10, Brushed, SS316

Item #: 0338763

Cat #: CDSC363210SS6R

UPC: 783510346157

$ 7050.60 EA
Company wide:
0 in stock
For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC363210SS6R item measures 36x32x10in with material of SS316 finish Brushed.

Overview

For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC363210SS6R item measures 36x32x10in with material of SS316 finish Brushed.

For use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.

Also known as: 783510346157, CDSC363210SS6R, HOFCDSC363210SS6R

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Width: 32 in
Height: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Width: 32 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Depth: 10 in
Height: 36 in
Finish: Brushed #4