24" T-SCOPING BRKT

Item #: 0338666

Cat #: BB2-24T (NEW)

UPC: 799038630029

$ 20.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.493lbs, Metal stud spacing: 15.5" to 26", Telescoping box mounting bracket, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.493lbs, Metal stud spacing: 15.5" to 26", Telescoping box mounting bracket, Pre-galvanized

When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.

Also known as: 799038630029, BB2-24T (NEW), BLIBB224T, Spreader bar

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel