Universal Strut Strap, 5", Stainless Steel

Item #: 0338656

Cat #: 702-5SS

UPC: 616013141380

$ 342.78 EA
Company wide:
0 in stock
Documents & Guides
Universal Strut Strap, 5", Stainless Steel, Superstrut Strap for Rigid Conduit or IMC Conduit, Pipe & Electric Metal Tubing (EMT)

Overview

Universal Strut Strap, 5", Stainless Steel, Superstrut Strap for Rigid Conduit or IMC Conduit, Pipe & Electric Metal Tubing (EMT)
Also known as: 616013141380, 702-5SS, SUP7025SS

Specifications

Material: Stainless Steel
Diameter: 5 in
Material: Stainless Steel
Diameter: 5 in