Sustainable

LED High Bay, 125W, 4000K, 120-277V, Black

Item #: 0338582
Cat #: HB125B440DL
UPC: 706762723705
Call for price
Company wide:
0 in stock
Documents & Guides
LED High Bay, 16 Inch, 125W, 4000K, 120-277V, Glass Clear Lens, 0-10V Dimming, Black

Overview

LED High Bay, 16 Inch, 125W, 4000K, 120-277V, Glass Clear Lens, 0-10V Dimming, Black
Also known as: 706762723705, HB125B440DL, LTRHB125B440DL

Specifications

Lumens: 16000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 16000
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)