Stainless Encl. 48.00x36.00x16

Item #: 0338531

Cat #: A48H3616SS6LP

UPC: 783510291600

$ 9272.40 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 48.00x36.00x16.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 48.00x36.00x16.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin A4s (stainless Type 4x Wall-mount Encl -1dr), Size/dims: 48.00x36.00x16.00, Material/finish: Ss Type 316l

Also known as: 783510291600, A48H3616SS6LP, HOFA48H3616SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 16 in
Height: 48 in
Width: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 48 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Depth: 16 in
Width: 36 in
Finish: Brushed #4