Hammer-On Strap Hanger

Item #: 0338491

Cat #: MSR24

UPC: 782856304647

$ 7.37 EA
Company wide:
0 in stock
Documents & Guides
MSR 90° Hammer-On Strap Hanger, 1/8"–1/4" Flange, 1 1/4" Max Strap

Overview

MSR 90° Hammer-On Strap Hanger, 1/8"–1/4" Flange, 1 1/4" Max Strap

Supports pipe or duct from flange with banding or strapping Pre-measure length of strap, hammer clip on to flange, then trapeze pipe or duct

Also known as: 782856304647, MSR24, CDYMSR24

Features & Benefits

  • Supports pipe or duct from flange with banding or strapping
  • Pre-measure length of strap, hammer clip on to flange, then trapeze pipe or duct

Specifications

Material: Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant