EDW 1225W-N GE MAGIC CONTACTS,3/8 D

Item #: 0338394

Cat #: 1225W-N

UPC: 461880660706

Company wide:
0 in stock
Documents & Guides
No Documents Available
EDW 1225W-N GE MAGIC CONTACTS

Overview

EDW 1225W-N GE MAGIC CONTACTS
Also known as: 461880660706, 1225W-N, EDW1225WN

Specifications

Mounting: Surface
Color: Black
Width: 2.960 in
Material: Plastic
Gangs: 1
Depth: 1.450 in
Height: 4.720 in
Mounting: Surface
Width: 2.960 in
Gangs: 1
Height: 4.720 in
Color: Black
Material: Plastic
Depth: 1.450 in