Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 99mm

Item #: 0338346

Cat #: Q181810PCE

UPC: 783510142391

$ 119.91 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 99mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 175 x 175 x 99mm, Polycarbonate
Also known as: 783510142391, Q181810PCE, HOFQ181810PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
Color: Gray
Height: 3.890 in
Width: 6.880 in
Depth: 6.880 in
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Width: 6.880 in
Material: Polycarbonate
Height: 3.890 in
Depth: 6.880 in