
Switch Box, Non-Gangable, 2-1/2 " Deep, AC/MC/Flex Clamps, Ears
Item #: 0338180
Cat #: 526
UPC: 050169005262
$ 40.08 EA
Company wide:
0
in stock
Documents & Guides
Switch Box, 1 Gang, Non-Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Metallic, Depth: 2-1/2 Inch, Cable Ends: 4, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Overview
Switch Box, 1 Gang, Non-Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Metallic, Depth: 2-1/2 Inch, Cable Ends: 4, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Switch boxes are used to house wiring devices such as switches or outlets.
Also known as: 050169005262, 526, RAC526
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Includes plaster ears and saddle bracket for "cut-in" or "old work" applications
- Non-gangable
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |