Breaker, Bolt On, 80A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0338158

Cat #: QBHW2080

UPC: 786679393024

$ 475.78 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC

Overview

80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679393024, QBHW2080, CUTQBHW2080

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On