$ 1509.38 EA
Company wide:
0
in stock
Documents & Guides
Pedestal with Legs, 26.00x4.00x4.00, Gray, Steel
Overview
Pedestal with Legs, 26.00x4.00x4.00, Gray, Steel
Pedestal is available in two heights. Vertical tube has rigid one-piece construction. Bottom of tube is open. Four sturdy, die-cast legs bolt to vertical tube. Legs have holes for bolting pedestal to the floor. Legs will accept casters in limited applications. Heavy-duty black polymer caps fit on ends of legs to cover bolts or levelers. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to HMI base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.
Also known as: 783510377106, AP26L44, HOFAP26L44
Features & Benefits
- Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
- Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
- Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
- Hardware and gasket to attach enclosure are included
Specifications
| Height: | 26 in |
| Depth: | 4 in |
| Color: | Gray |
| Width: | 4 in |
| Finish: | Powder Coated |
| Weight: | 34.100 lb |
| Height: | 26 in |
| Color: | Gray |
| Finish: | Powder Coated |
| Depth: | 4 in |
| Width: | 4 in |
| Weight: | 34.100 lb |