T-Bar Hanger for Ceilings, Set of 2, Length: 24", Steel

Item #: 0338079

Cat #: B24

UPC: 785235103633

Company wide:
0 in stock
Documents & Guides
T-Bar Hanger for Ceilings, Set of 2, Length: 24 Inch, Steel

Overview

T-Bar Hanger for Ceilings, Set of 2, Length: 24 Inch, Steel
Also known as: 785235103633, B24, PREB24

Specifications

Length: 24 in
Material: Steel
Standards: California Proposition 65
Length: 24 in
Standards: California Proposition 65
Material: Steel