85W LED Floodlight, 40K, Slipfitter, Bronze

Item #: 0337970

Cat #: NFFLD-C25-S

UPC: 080083801244

$ 324.17 EA
Company wide:
7 in stock
Documents & Guides
Night Falcon LED Floodlight, 85 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze

Overview

Night Falcon LED Floodlight, 85 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze

The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated

Also known as: 080083801244, NFFLD-C25-S, LMKNFFLDC25S

Specifications

Lumens: 10500
Color Temperature: 4000 (Cool White)
Wattage: 85
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 10500
Wattage: 85
Color: Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED