Enclosure, Screw Cover, NEMA 4X, 6.300 x 6.300 x 3.540", Aluminum

Item #: 0337956

Cat #: CCA16169

UPC: 783510666507

$ 271.69 EA
Company wide:
0 in stock
Wall Mount Enclosure, Screw Cover, NEMA 4X, 6.300 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Screw Cover, NEMA 4X, 6.300 x 6.300 x 3.540 Inch, Aluminum With Gray Powder Coat Finish

Compact Series Enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.

Also known as: 783510666507, CCA16169, HOFCCA16169

Features & Benefits

  • Cast Aluminum material
  • No welded seams or sharp corners
  • Stainless steel captivated cover screws placed outside sealed area
  • Two to four grounding screws located on enclosure back wall
  • Oil-resistant, seamless foam-in-place gasket
  • Tongue-and-groove sealing construction
  • Threaded internal bosses provided for mounting optional panels, rails and other components
  • Mounting holes provided in corners outside of gasketed area

Specifications

Material: Cast Aluminum
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Mounting: Wall
Height: 6.300 in
Width: 6.300 in
Depth: 3.540 in
Finish: Powder Coated, Painted
Knockouts: No
Material: Cast Aluminum
Color: Gray
Height: 6.300 in
Depth: 3.540 in
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Width: 6.300 in
Finish: Powder Coated, Painted