Multi-Roller, 36"

Item #: 0337939

Cat #: MR36

UPC: 617209997804

$ 2050.00 EA
Company wide:
1 in stock
Documents & Guides
Multi-Roller, Length: 58.66", Width: 6", Height: 24"

Overview

Multi-Roller, Length: 58.66", Width: 6", Height: 24"
Also known as: 617209997804, MR36, ITOMR36

Specifications

Type: Roller
Height: 24 in
Width: 6 in
Length: 58.66 in
Type: Roller
Width: 6 in
Height: 24 in
Length: 58.66 in