Heavy Duty Cable Tie, 175lb Tensile, 36", Black

Item #: 0337769

Cat #: T150LL0X2

UPC: 089306062790

$ 1.65 EA
Company wide:
125 in stock
Documents & Guides
Heavy Duty Cable Tie, 36Inch, UL Rated, 175 Pound Tensile Strength, PA66, Black

Overview

Heavy Duty Cable Tie, 36Inch, UL Rated, 175 Pound Tensile Strength, PA66, Black

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306062790, T150LL0X2, TYNT150LL0X2

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 36 in
Material: Nylon
Package Type: Bag
Width: 0.350 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 36 in
Package Type: Bag