Housing

Item #: 0337668

Cat #: CAPR10X

UPC:

Company wide:
0 in stock
Documents & Guides
CAPRI R10 6" HOUSING

Overview

CAPRI R10 6" HOUSING
Also known as: CAPR10X, THOR10

Specifications

Type: IC, Housing
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in