Transformer, Control, 3KVA, 240x480/230x460/220x440 -120/115/110VAC

Item #: 0337583

Cat #: FS23000

UPC: 047503087671

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 3 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output

Overview

Transformer, Industrial Control, 3 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output
Also known as: 047503087671, FS23000, ACMFS23000

Features & Benefits

  • Substitute new ICT CE3000F008
  • Small and lightweight design
  • Durable molded plastic terminals
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 3kVA
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Phase: 1
Volt Amps: 3kVA